Specifications
Dimensions
- Bore Diameter0.7500 in
- Stroke2.0000 in
Details
- Country of OriginUS
- Cylinder SeriesNCQ8
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeScrew Head Clearance Hole Mounting (Front End)
- Product TypeCompact Air Cylinders
- SeriesNCQ8