Motion
NCDQ8C200-400C

SMC CORP OF AMERICA
NCDQ8C200-400C

Compact Air Cylinder - Standard Type, 2.0000 in Bore, 4.0000 in Stroke
Mi Item #09686120
MFR #NCDQ8C200-400C
Price$114.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ8C200-400C

Compact Air Cylinder - Standard Type, 2.0000 in Bore, 4.0000 in Stroke
Mi Item #09686120
MFR #NCDQ8C200-400C

Mfr description
NCDQ8C200-400C COMPACT CYLINDER, NCQ8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.10/each

Specifications

Dimensions

  • Bore Diameter  
    2 in
  • Lead Wire Length
    3 m
  • Stroke
    4.0000 in

Details

  • Body Option
    Rubber bumper
  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cylinder Series
    NCQ8
  • Made to Order
    Standard
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Rear clevis
  • Product Type
    Compact Air Cylinders
  • Series
    NCQ8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)