Specifications
Dimensions
- Bore Diameter9/16 in
- Lead Wire Length3 m
- Stroke2 in
Details
- Body OptionStandard (Female rod end)
- Compact Cylinder TypeSuper Compact
- Country of OriginUS
- Cylinder SeriesNCQ8
- Made to OrderStandard
- MagnetBuilt-in
- Mounting TypeScrew clearance hole, through
- Product TypeCompact Air Cylinders
- SeriesNCQ8