Motion
NCDQ8E075-125C

SMC CORP OF AMERICA
NCDQ8E075-125C

NCQ8 COMPACT CYLINDER with 3/4 in Bore Diameter
MI ITEM #09686400
MFR #NCDQ8E075-125C
List Price$50.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ8E075-125C

NCQ8 COMPACT CYLINDER with 3/4 in Bore Diameter
MI ITEM #09686400
MFR #NCDQ8E075-125C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$50.15/each for your price

Overview

Mfr description
NCDQ8E075-125C COMPACT CYLINDER, NCQ8

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Country of Origin
    US
  • Stroke
    2 in
  • Cylinder Series
    NCQ8
  • Lead Wire Length
    3 m
  • Body Option
    Rubber bumper
  • Made to Order
    Standard
  • Magnet
    Built-in
  • Mounting Type
    Screw clearance hole, front mount
  • Series
    NCQ8
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text