Motion
NCDQ8NZ106-075

SMC CORP OF AMERICA
NCDQ8NZ106-075

Compact Air Cylinder - Super Compact Type, 1.0625 in Bore, 0.7500 in Stroke
MI ITEM #09686715
MFR #NCDQ8NZ106-075
Price$58.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ8NZ106-075

Compact Air Cylinder - Super Compact Type, 1.0625 in Bore, 0.7500 in Stroke
MI ITEM #09686715
MFR #NCDQ8NZ106-075

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$58.65/each

Specifications

Dimensions

  • Bore Diameter  
    1 - 1/16 in
  • Lead Wire Length
    3 m
  • Stroke
    0.7500 in

Details

  • Body Option
    Standard (Female rod end)
  • Compact Cylinder Type
    Super Compact
  • Country of Origin
    US
  • Cylinder Series
    NCQ8
  • Made to Order
    Standard
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Screw clearance hole, through
  • Product Type
    Compact Air Cylinders
  • Series
    NCQ8

Overview

Mfr description
NCDQ8NZ106-075 COMPACT CYLINDER, NCQ8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought