Overview
Mfr description
NCDQ8MZ200-087 COMPACT CYLINDER, NCQ8
Specifications
- Compact Cylinder TypeSuper Compact
- Bore Diameter
- Country of OriginUS
- Stroke2 in
- Cylinder SeriesNCQ8
- Lead Wire Length3 m
- Body OptionStandard (Female rod end)
- Made to OrderStandard
- MagnetBuilt-in
- Mounting TypeScrew clearance hole, rear mount
- SeriesNCQ8
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data