Motion
NCQ2B100-35DCZ

SMC CORP OF AMERICA
NCQ2B100-35DCZ

NCQ2-Z COMPACT CYLINDER with 100 mm Bore size
MI ITEM #09688121
MFR #NCQ2B100-35DCZ
Price$154.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCQ2B100-35DCZ

NCQ2-Z COMPACT CYLINDER with 100 mm Bore size
MI ITEM #09688121
MFR #NCQ2B100-35DCZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$154.79/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Stroke
    35 mm

Details

  • Body Option
    With rubber bumper
  • Body Type
    32 mm - 200 mm
  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cylinder Series
    NCQ2-Z
  • Magnet
    Without Magnet
  • Mounting Thread
    North American
  • Mounting Type
    Through Hole
  • Port Thread Standard
    Rc
  • Product Type
    Compact Air Cylinders
  • Series
    NCQ2-Z
  • Type
    Pneumatic

Overview

Mfr description
NCQ2B100-35DCZ COMPACT CYLINDER, NCQ2-Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought