Motion
NCQ2B125-20DCZ

SMC CORP OF AMERICA
NCQ2B125-20DCZ

Compact Air Cylinder - 125 mm Bore, 20 mm Stroke
Mi Item #09688144
MFR #NCQ2B125-20DCZ
Price$218.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCQ2B125-20DCZ

Compact Air Cylinder - 125 mm Bore, 20 mm Stroke
Mi Item #09688144
MFR #NCQ2B125-20DCZ

Mfr description
NCQ2B125-20DCZ COMPACT CYLINDER, NCQ2-Z
  • Compact, double acting, single rod, large bore
  • Bore size (mm): 125, 140, 160
  • Standard stroke (mm): 10 through 300
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$218.46/each

Specifications

Dimensions

  • Bore Diameter  
    125 mm
  • Stroke
    20 mm

Details

  • Country of Origin
    US
  • Cylinder Series
    NCQ2-Z
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Compact Air Cylinders
  • Series
    NCQ2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)