Motion
NCQ2KWA40-35DZ

SMC CORP OF AMERICA
NCQ2KWA40-35DZ

40 mm Bore, 35 mm Stroke
Mi Item #09688358
MFR #NCQ2KWA40-35DZ
Price$94.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCQ2KWA40-35DZ

40 mm Bore, 35 mm Stroke
Mi Item #09688358
MFR #NCQ2KWA40-35DZ

Mfr description
NCQ2KWA40-35DZ COMPACT CYLINDER, NCQ2-Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.02/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke
    35 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Both Ends Tapped
  • Product Type
    Compact Air Cylinders
  • Series
    NCQ2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)