Motion
NCQ8A056-100CM

SMC CORP OF AMERICA
NCQ8A056-100CM

Compact Air Cylinder - 9/16 in Bore, 1.0000 in Stroke
MI ITEM #09688580
MFR #NCQ8A056-100CM
Price$42.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCQ8A056-100CM

Compact Air Cylinder - 9/16 in Bore, 1.0000 in Stroke
MI ITEM #09688580
MFR #NCQ8A056-100CM

Mfr description
NCQ8A056-100CM COMPACT CYLINDER, NCQ8
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.80/each

Specifications

Dimensions

  • Bore Diameter  
    9/16 in
  • Stroke
    1.0000 in

Details

  • Country of Origin
    US
  • Cylinder Series
    NCQ8
  • Made to Order
    Standard
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Both ends tapped
  • Product Type
    Compact Air Cylinders
  • Series
    NCQ8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)