Motion
NCQ8WE056-050C

SMC CORP OF AMERICA
NCQ8WE056-050C

NCQ8 COMPACT CYLINDER with 9/16 in Bore Diameter
Mi Item #09689418
MFR #NCQ8WE056-050C
Price$56.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCQ8WE056-050C

NCQ8 COMPACT CYLINDER with 9/16 in Bore Diameter
Mi Item #09689418
MFR #NCQ8WE056-050C

Mfr description
NCQ8WE056-050C COMPACT CYLINDER, NCQ8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.80/each

Specifications

Dimensions

  • Bore Diameter  
    9/16 in
  • Stroke
    2 in

Details

  • Country of Origin
    US
  • Cylinder Series
    NCQ8
  • Made to Order
    Standard
  • Mounting Type
    Screw clearance hole, front mount
  • Product Type
    Compact Air Cylinders
  • Series
    NCQ8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)