Overview
Mfr description
NCQ8WA300-150C COMPACT CYLINDER, NCQ8
Specifications
- Country of OriginUS
- Bore Diameter
- Cylinder SeriesNCQ8
- Made to OrderStandard
- Mounting TypeBoth ends tapped
- SeriesNCQ8
- Stroke2 in
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data