Specifications
Dimensions
- Port SizeNPT 1/8
- Weight75 g
Details
- Country of OriginJP
- DisplayIntegrated
- Flow Adjustment ValveStraight
- Rated Flow Range0.01 to 1 L/min
- SeriesPFM
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)