Motion
PF2M705-N1-L3Q

SMC CORP OF AMERICA
PF2M705-N1-L3Q

PFM DIGITAL FLOW SWITCH with Integrated Display
MI ITEM #09690058
MFR #PF2M705-N1-L3Q
Price$375.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
PF2M705-N1-L3Q

PFM DIGITAL FLOW SWITCH with Integrated Display
MI ITEM #09690058
MFR #PF2M705-N1-L3Q

Mfr description
PF2M705-N1-L3Q IO-LINK DIGITAL FLOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$375.72/each

Specifications

Dimensions

  • Port Size
    NPT 1/8
  • Weight
    75 g

Details

  • Country of Origin
    JP
  • Display
    Integrated
  • Flow Adjustment Valve
    Straight
  • Rated Flow Range
    0.05 to 5 L/min
  • Series
    PFM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)