Overview
Mfr description
NCRB1FW30-90SE ACTUATOR, ROTARY, VANE
- Light weight and compact size
- High reliability and long life
- Mountable with auto switch
- 2 porting variations (top and side)
- Ball bearing supported shaft
Specifications
- Angle of Rotation90 °
- Body Size30
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data