Overview
Mfr description
PF2M750-N1-L3Q IO-LINK DIGITAL FLOW
Specifications
- DisplayIntegrated
- Country of OriginJP
- SeriesPFM
- Weight75 g
- Flow Adjustment ValveStraight
- Port SizeNPT 1/8
- Rated Flow Range0.5 to 50 L/min
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data