Overview
Mfr description
NVZM550-N01-33 VALVE MECHL 1/8"
- Fluid: air, inert gas
- Operating pressure: 0.15 to 0.7MPa
- Ambient and fluid temp: -5° to 60°C (no freezing)
- Effective area (Cv): 0.6
- Thread: NPT
- Port size: main valve 1/8, pilot valve (EXH) M5x0.8
Specifications
- Country of OriginJP
- SeriesVZ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data