Motion
PFM510-N01-1-Z

SMC CORP OF AMERICA
PFM510-N01-1-Z

PFM DIGITAL FLOW SWITCH with Remote sensor unit Display
MI ITEM #09690203
MFR #PFM510-N01-1-Z
List Price$162.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
PFM510-N01-1-Z

PFM DIGITAL FLOW SWITCH with Remote sensor unit Display
MI ITEM #09690203
MFR #PFM510-N01-1-Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$162.29/each for your price

Overview

Mfr description
PFM510-N01-1-Z 2-COLOR DIGITAL FLOW

Specifications

  • Display
    Remote sensor unit
  • Country of Origin
    JP
  • Series
    PFM
  • Weight
    95 g
  • Piping Entry Direction
    Straight
  • Port Size
    NPT 1/8
  • Rated Flow Range
    0.2 to 10 (5) L/min

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought