Motion
06381
FLEX-HONE® for Firearms, .44 Cal Rifle Chamber, 0.440" (11mm) Hole Diameter, 6" OAL, 400 Grit, Silicon Carbide
MI ITEM #09691153
MFR #06381
Price$48.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE® for Firearms, .44 Cal Rifle Chamber, 0.440" (11mm) Hole Diameter, 6" OAL, 400 Grit, Silicon Carbide
MI ITEM #09691153
MFR #06381

Mfr description
06381 FLEX-HONE CHAMBER HONE .44
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.99/each

Specifications

Dimensions

  • For Hole Diameter
    0.440 in
  • Hone Length
    1.5 in
  • Overall Length
    6 in

Details

  • Abrasive Material
    Silicon Carbide
  • Attachment Type
    Twisted Wire Stem
  • Grit Number
    400
  • Industry Use
    Firearms
  • Manufacturer Upc Number
    843469100658
  • Material Application
    To remove oxidation and corrosion
  • Max Rpm
    1200 rpm
  • Pack Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)