Motion
09435
FLEX-HONE® for Firearms, .338 Lapua Rifle Chamber, 0.338" (9mm) Hole Diameter, 12" OAL, 400 Grit, Silicon Carbide
MI ITEM #09691374
MFR #09435
Price$74.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE® for Firearms, .338 Lapua Rifle Chamber, 0.338" (9mm) Hole Diameter, 12" OAL, 400 Grit, Silicon Carbide
MI ITEM #09691374
MFR #09435

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$74.16/each

Specifications

Dimensions

  • For Hole Diameter
    0.338 in
  • Hone Length
    2.750
  • Overall Length
    12 in

Details

  • Abrasive Material
    Silicon Carbide
  • Attachment Type
    Twisted Wire Stem
  • Grit Number
    400
  • Industry Use
    Firearms
  • Material Application
    To remove oxidation and corrosion
  • Max Rpm
    1200 rpm
  • Pack Quantity
    1

Overview

Mfr description
09435 FLEX-HONE CHAMBER HONE .338

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought