Motion
22-MXQ20TF-150C

SMC CORP OF AMERICA
22-MXQ20TF-150C

MXQ GUIDED CYLINDER with 20 mm Bore Size
Mi Item #09691418
MFR #22-MXQ20TF-150C
Price$1,302.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
22-MXQ20TF-150C

MXQ GUIDED CYLINDER with 20 mm Bore Size
Mi Item #09691418
MFR #22-MXQ20TF-150C

Mfr description
22-MXQ20TF-150C CYL, SLIDE TABLE,
  • Clean series 13/22-MXQ
  • Bore size (mm): 6, 8, 12, 16, 20, 25
  • Standard or symetric styles
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,302.17/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Stroke  
    150 mm

Details

  • Adjuster Option
    Metal Stoppers (Both Ends)
  • Country of Origin
    JP
  • Filetage
    Rc(Pt)
  • Product Type
    Guided Air Cylinders
  • Series
    MXQ
  • Style
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)