Motion
10-ARP30-N03B-Z

SMC CORP OF AMERICA
10-ARP30-N03B-Z

Modular Air Regulator - 3/8 in Inlet Port, NPT InletThread, Straight, NPT Outlet Thread
Mi Item #09691593
MFR #10-ARP30-N03B-Z
Price$84.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
10-ARP30-N03B-Z

Modular Air Regulator - 3/8 in Inlet Port, NPT InletThread, Straight, NPT Outlet Thread
Mi Item #09691593
MFR #10-ARP30-N03B-Z

Mfr description
10-ARP30-N03B-Z PRECISION REGULATOR
  • Direct operated precision regulator
  • Sensitivity: within 0.2%F.S.
  • 3 types of set pressure allow more freedom in designing a circuit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.45/each

Specifications

Dimensions

  • Body Size
    30
  • Inlet Port Size
    3/8 in
  • Outlet Port Size
    3/8 in

Details

  • Backflow Function
    Without Backflow Function
  • Inlet Port Type
    Straight
  • Knob Type
    Downward Facing Knob
  • Maximum Operating Pressure
    100 psi
  • Mounting Type
    With Bracket
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    Without Pressure Gauge
  • Pressure Unit
    Name Plate and Pressure Guage in Imperial Units: PSI
  • Product Type
    Precision Air Regulators
  • Series/System
    ARP
  • Set Pressure Range
    0.7 to 58 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)