Motion
10-ARP30-N02-3Z

SMC CORP OF AMERICA
10-ARP30-N02-3Z

Modular Air Regulator - 1/4 in Inlet Port, NPT InletThread, Straight, NPT Outlet Thread
MI ITEM #09691606
MFR #10-ARP30-N02-3Z
Price$80.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
10-ARP30-N02-3Z

Modular Air Regulator - 1/4 in Inlet Port, NPT InletThread, Straight, NPT Outlet Thread
MI ITEM #09691606
MFR #10-ARP30-N02-3Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$80.50/each

Specifications

Dimensions

  • Body Size
    30
  • Inlet Port Size
    1/4 in
  • Outlet Port Size
    1/4 in
  • Weight
    0.3 kg

Details

  • Backflow Function
    Without Backflow Function
  • Inlet Port Type
    Straight
  • Knob Type
    Downward Facing Knob
  • Maximum Operating Pressure
    100 psi
  • Mounting Type
    Without Mounting Option
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    Without Pressure Gauge
  • Pressure Unit
    Name Plate and Pressure Guage in Imperial Units: PSI
  • Product Type
    Precision Air Regulators
  • Series/System
    ARP
  • Set Pressure Range
    1 to 87 psi

Overview

Mfr description
10-ARP30-N02-3Z PRECISION REGULATOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought