Specifications
Dimensions
- Bore Diameter40 mm
- Stroke300 mm
Details
- Country of OriginJP
- Port Thread StandardNPT
- Product TypeRodless Air Cylinders
- SeriesCY3
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)