Motion
10-ARP20-N01B-Z

SMC CORP OF AMERICA
10-ARP20-N01B-Z

Modular Air Regulator - 1/8 in Inlet Port, NPT InletThread, Straight, NPT Outlet Thread
MI ITEM #09691665
MFR #10-ARP20-N01B-Z
List Price$72.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
10-ARP20-N01B-Z

Modular Air Regulator - 1/8 in Inlet Port, NPT InletThread, Straight, NPT Outlet Thread
MI ITEM #09691665
MFR #10-ARP20-N01B-Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$72.95/each for your price

Overview

Mfr description
10-ARP20-N01B-Z PRECISION REGULATOR,
  • Direct operated precision regulator
  • Sensitivity: within 0.2%F.S.
  • 3 types of set pressure allow more freedom in designing a circuit
  • Repeatability: within ±1%F.S.
  • Backflow function available
  • Available special applications: (10-ARP) clean room compliant; (20-ARP) copper-free, fluorine-free; (21-ARP) clean room compliant, copper-free. fluorine-free, silicon-free

Specifications

  • Set Pressure Range
    0.7 to 58 psi
  • Knob Type
    Downward Facing Knob
  • Maximum Operating Pressure
    100 psi
  • Body Size
    20
  • Inlet Port Size
    1/8 in
  • Inlet Port Type
    Straight
  • Mounting Type
    With Bracket
  • Outlet Port Size
    1/8 in
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    Without Pressure Gauge
  • Series/System
    ARP
  • Product Type
    Precision Air Regulators
  • Backflow Function
    Without Backflow Function
  • Pressure Unit
    Name Plate and Pressure Guage in Imperial Units: PSI
  • Outlet Port Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought