Motion
10-ARP30K-N03-Z

SMC CORP OF AMERICA
10-ARP30K-N03-Z

Modular Air Regulator - 3/8 in Inlet Port, NPT InletThread, Straight, NPT Outlet Thread
MI ITEM #09691673
MFR #10-ARP30K-N03-Z
List Price$80.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
10-ARP30K-N03-Z

Modular Air Regulator - 3/8 in Inlet Port, NPT InletThread, Straight, NPT Outlet Thread
MI ITEM #09691673
MFR #10-ARP30K-N03-Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$80.50/each for your price

Overview

Mfr description
10-ARP30K-N03-Z PRECISION REGULATOR,

Specifications

  • Set Pressure Range
    0.7 to 58 psi
  • Knob Type
    Downward Facing Knob
  • Maximum Operating Pressure
    100 psi
  • Body Size
    30
  • Inlet Port Size
    3/8 in
  • Inlet Port Type
    Straight
  • Mounting Type
    Without Mounting Option
  • Outlet Port Size
    3/8 in
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    Without Pressure Gauge
  • Series/System
    ARP
  • Product Type
    Precision Air Regulators
  • Backflow Function
    With Backflow Function
  • Pressure Unit
    Name Plate and Pressure Guage in Imperial Units: PSI
  • Outlet Port Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text