Overview
Mfr description
NCDJ2WB10-050-B CYLINDER, AIR
- Double acting, double rod
- Bore sizes: 1/4" (6mm), 3/8" (10mm), 5/8" (16mm)
- Stroke up to 2" as standard
- Auto switch capable
- Various options
Specifications
- SeriesNCJ2
- Country of OriginUS
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data