Motion
NCDQ2B140-10DCZ

SMC CORP OF AMERICA
NCDQ2B140-10DCZ

NCQ2-Z COMPACT CYLINDER with 40 mm Bore size
MI ITEM #09692255
MFR #NCDQ2B140-10DCZ
List Price$329.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ2B140-10DCZ

NCQ2-Z COMPACT CYLINDER with 40 mm Bore size
MI ITEM #09692255
MFR #NCDQ2B140-10DCZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$329.50/each for your price

Overview

Mfr description
NCDQ2B140-10DCZ COMPACT CYLINDER,
  • Compact, double acting, single rod, large bore
  • Bore size (mm): 125, 140, 160
  • Standard stroke (mm): 10 through 300
  • Through hole mount
  • Auto switch capable

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Country of Origin
    US
  • Stroke
    10 mm
  • Cylinder Series
    NCQ2-Z
  • Port Thread Standard
    Rc
  • Type
    Pneumatic
  • Body Option
    With rubber bumper
  • Body Type
    12 mm - 200 mm
  • Magnet
    With Magnet
  • Mounting Thread
    North American
  • Mounting Type
    Through Hole
  • Series
    NCQ2-Z
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text