Overview
Mfr description
NCDQ2L40-100DCZ COMPACT CYLINDER,
Specifications
- Country of OriginUS
- Bore Diameter
- Cylinder SeriesNCQ2-Z
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeFoot Mounting
- SeriesNCQ2-Z
- Stroke100 mm
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data