Motion
NCDQ8A056-100CM

SMC CORP OF AMERICA
NCDQ8A056-100CM

NCQ8 COMPACT CYLINDER with 9/16 in Bore Diameter
Mi Item #09692998
MFR #NCDQ8A056-100CM
Price$43.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ8A056-100CM

NCQ8 COMPACT CYLINDER with 9/16 in Bore Diameter
Mi Item #09692998
MFR #NCDQ8A056-100CM

Mfr description
NCDQ8A056-100CM COMPACT CYLINDER, NCQ8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.80/each

Specifications

Dimensions

  • Bore Diameter  
    9/16 in
  • Lead Wire Length
    3 m
  • Stroke
    2 in

Details

  • Body Option
    Rubber bumper & Male rod end
  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cylinder Series
    NCQ8
  • Made to Order
    Standard
  • Magnet
    Built-in
  • Mounting Type
    Both ends tapped
  • Product Type
    Compact Air Cylinders
  • Series
    NCQ8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)