Motion
NCDQ8E300-150CM

SMC CORP OF AMERICA
NCDQ8E300-150CM

NCQ8 COMPACT CYLINDER with 3 in Bore Diameter
MI ITEM #09693179
MFR #NCDQ8E300-150CM
List Price$143.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ8E300-150CM

NCQ8 COMPACT CYLINDER with 3 in Bore Diameter
MI ITEM #09693179
MFR #NCDQ8E300-150CM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$143.30/each for your price

Overview

Mfr description
NCDQ8E300-150CM COMPACT CYLINDER, NCQ8

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Country of Origin
    US
  • Stroke
    2 in
  • Cylinder Series
    NCQ8
  • Lead Wire Length
    3 m
  • Body Option
    Rubber bumper & Male rod end
  • Made to Order
    Standard
  • Magnet
    Built-in
  • Mounting Type
    Screw clearance hole, front mount
  • Series
    NCQ8
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text