Specifications
Dimensions
- Bore Diameter2 in
- Lead Wire Length3 m
- Stroke4 in
Details
- Body OptionRubber bumper & Male rod end
- Compact Cylinder TypeStandard
- Country of OriginUS
- Cylinder SeriesNCQ8
- Made to OrderStandard
- MagnetBuilt-in
- Mounting TypeThrough-hole
- Product TypeCompact Air Cylinders
- SeriesNCQ8
Overview
Mfr description
NCDQ8B200-075CM COMPACT CYLINDER, NCQ8