Motion
NCDY2S15L-1000B

SMC CORP OF AMERICA
NCDY2S15L-1000B

Rodless Air Cylinder - 0.6250 in Bore, 10.0000 in Stroke
Mi Item #09694463
MFR #NCDY2S15L-1000B
Price$373.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDY2S15L-1000B

Rodless Air Cylinder - 0.6250 in Bore, 10.0000 in Stroke
Mi Item #09694463
MFR #NCDY2S15L-1000B

Mfr description
NCDY2S15L-1000B NCY2S, RODLESS CYLINDER
  • Bore sizes (nominal): 1/4", 3'8", 5/8", 3/4", 1", 1-1/4", 1-1/2"
  • Stroke length: 2", 4", 6" 8", 10", 12", 14", 16", 18", 20", 24", 28", 32", 36", 40", 60"
  • Minimum operating pressure: 26 psi
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$373.96/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Stroke  
    10.0000 in

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Rodless Air Cylinders
  • Series
    NCY2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)