1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
NCMKB075-0200CS
NC(D)MK, Non-rotating, Single Acting, Spring Return
MI ITEM #
09694673
MFR #
NCMKB075-0200CS
Price
$26.85
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Air Cylinders
SMC CORP OF AMERICA NCMKB075-0200CS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
NCMKB075-0200CS
NC(D)MK, Non-rotating, Single Acting, Spring Return
MI ITEM #
09694673
MFR #
NCMKB075-0200CS
Mfr description
NCMKB075-0200CS NCM, AIR CYLINDER
Single acting single rod, spring return
Bore sizes (inch): 3/4, 7/8, 1 1/16, , 1 1/4, 1 1/2
Maximum stroke: up to 6" as standard
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$26
.85
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
0.7500 in
Stroke
2.0000 in
Details
Country of Origin
US
Manufacturer Catalog
Click here
Manufacturer Product Page
Click here
Mounting Type
Basic
Product Type
Round Body Repairable Air Cylinders
Series
NCM
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items