Motion
NCQ2B32-5DZ-XC4

SMC CORP OF AMERICA
NCQ2B32-5DZ-XC4

NCQ2-Z COMPACT CYLINDER with 32 mm Bore size
MI ITEM #09694704
MFR #NCQ2B32-5DZ-XC4
List Price$62.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCQ2B32-5DZ-XC4

NCQ2-Z COMPACT CYLINDER with 32 mm Bore size
MI ITEM #09694704
MFR #NCQ2B32-5DZ-XC4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$62.95/each for your price

Overview

Mfr description
NCQ2B32-5DZ-XC4 COMPACT CYLINDER,

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Country of Origin
    US
  • Stroke
    5 mm
  • Options
    With heavy duty scraper, 20 mm to 100 mm only
  • Cylinder Series
    NCQ2-Z
  • Port Thread Standard
    Rc
  • Type
    Pneumatic
  • Body Option
    Standard (Rod end female thread)
  • Body Type
    32 mm - 200 mm
  • Magnet
    Without Magnet
  • Mounting Thread
    North American
  • Mounting Type
    Through Hole
  • Series
    NCQ2-Z
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text