Motion
NCQ2B16-25D-XB6

SMC CORP OF AMERICA
NCQ2B16-25D-XB6

Compact Air Cylinder - 16 mm Bore, 25 mm Stroke
Mi Item #09694709
MFR #NCQ2B16-25D-XB6
Price$40.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCQ2B16-25D-XB6

Compact Air Cylinder - 16 mm Bore, 25 mm Stroke
Mi Item #09694709
MFR #NCQ2B16-25D-XB6

Mfr description
NCQ2B16-25D-XB6 COMPACT CYLINDER, NCQ2
  • Double acting single rod
  • XB6 and XB7 bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • XB14 bore sizes (mm): 16, 20, 25, 32, 40, 50, 63
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.15/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Stroke
    25 mm

Details

  • Country of Origin
    US
  • Cylinder Series
    NCQ2
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Through Hole / Standard
  • Product Type
    Compact Air Cylinders
  • Series
    NCQ2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)