Motion
NCQ2B25-40D-XC6

SMC CORP OF AMERICA
NCQ2B25-40D-XC6

Compact Air Cylinder - 25 mm Bore, 40 mm Stroke
Mi Item #09694757
MFR #NCQ2B25-40D-XC6
Price$43.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCQ2B25-40D-XC6

Compact Air Cylinder - 25 mm Bore, 40 mm Stroke
Mi Item #09694757
MFR #NCQ2B25-40D-XC6

Mfr description
NCQ2B25-40D-XC6 COMPACT CYLINDER, NCQ2
  • XC4 Heavy Duty Scraper for dusty environments
  • XC35 Rod Coil Scraper for welding icy or frosty environments
  • XC6 Stainless Steel Piston Rod
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.75/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Stroke
    40 mm

Details

  • Country of Origin
    US
  • Cylinder Series
    NCQ2
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Through Hole / Standard
  • Product Type
    Compact Air Cylinders
  • Series
    NCQ2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)