Motion
NCQ2KG50-100DMZ

SMC CORP OF AMERICA
NCQ2KG50-100DMZ

NCQ2-Z COMPACT CYLINDER with 50 mm Bore size
MI ITEM #09694766
MFR #NCQ2KG50-100DMZ
Price$104.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCQ2KG50-100DMZ

NCQ2-Z COMPACT CYLINDER with 50 mm Bore size
MI ITEM #09694766
MFR #NCQ2KG50-100DMZ

Mfr description
NCQ2KG50-100DMZ COMPACT CYLINDER,
  • Double acting, single rod, non-rotating compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63
  • Standard stroke range (mm): 5 to 100
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$104.04/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Stroke
    100 mm

Details

  • Body Option
    Rod end male thread
  • Body Type
    32 mm - 200 mm
  • Compact Cylinder Type
    Non-Rotating Rod
  • Country of Origin
    US
  • Cylinder Series
    NCQ2-Z
  • Magnet
    Without Magnet
  • Mounting Thread
    North American
  • Mounting Type
    Rear Flange
  • Port Thread Standard
    Rc
  • Product Type
    Compact Air Cylinders
  • Series
    NCQ2-Z
  • Type
    Pneumatic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)