Overview
Mfr description
NCQ2KWA50-50DMZ COMPACT CYLINDER,
Specifications
- Bore Diameter
- Stroke50 mm
- Manufacturer Catalog
- Mounting TypeBoth Ends Tapped
- Manufacturer Product Page
- SeriesNCQ2
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data