Motion
NCQ2WA40-75DCMZ

SMC CORP OF AMERICA
NCQ2WA40-75DCMZ

NCQ2-Z COMPACT CYLINDER with 40 mm Bore size
Mi Item #09694808
MFR #NCQ2WA40-75DCMZ
Price$85.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCQ2WA40-75DCMZ

NCQ2-Z COMPACT CYLINDER with 40 mm Bore size
Mi Item #09694808
MFR #NCQ2WA40-75DCMZ

Mfr description
NCQ2WA40-75DCMZ COMPACT CYLINDER,
  • Double acting, double rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.69/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke
    75 mm

Details

  • Body Option
    With rubber bumper, Rod end male thread
  • Body Type
    32 mm - 200 mm
  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cylinder Series
    NCQ2-Z
  • Magnet
    Without Magnet
  • Mounting Thread
    North American
  • Mounting Type
    Both Ends Tapped
  • Port Thread Standard
    Rc
  • Product Type
    Compact Air Cylinders
  • Series
    NCQ2-Z
  • Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)