Motion
25A-CDQSB16-20D

SMC CORP OF AMERICA
25A-CDQSB16-20D

16 mm Bore, 20 mm Stroke
Mi Item #09694850
MFR #25A-CDQSB16-20D
Price$85.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
25A-CDQSB16-20D

16 mm Bore, 20 mm Stroke
Mi Item #09694850
MFR #25A-CDQSB16-20D

Mfr description
25A-CDQSB16-20D CYLINDER, COMPACT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.15/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Stroke
    20 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Through Hole / Both Ends Tapped
  • Product Type
    Compact Air Cylinders
  • Series
    CQS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)