Overview
Mfr description
NVFM251-N02-30R VALVE, MECH, MUSHROOM
- Fluid: air, inert gas
- Operating pressure range: 15 to 150 PSIG
- Effective area (Cv): 18mm 2 (1.0)
- Maximum frequency (mechanical operation style):300 c.p.m. or less
- Weight: 10.3 oz.
Specifications
- Country of OriginJP
- SeriesVF
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data