Motion
NCRA1BS100-180Z

SMC CORP OF AMERICA
NCRA1BS100-180Z

Pneumatic Rotary Actuator - Single Shaft, 180 ° Angle of Rotation, 100 Body Size
MI ITEM #09695356
MFR #NCRA1BS100-180Z
List Price$629.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCRA1BS100-180Z

Pneumatic Rotary Actuator - Single Shaft, 180 ° Angle of Rotation, 100 Body Size
MI ITEM #09695356
MFR #NCRA1BS100-180Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$629.03/each for your price

Overview

Mfr description
NCRA1BS100-180Z ACTUATOR, ROT
  • Rack and pinion type rotary actuator
  • Single or double rod end available
  • Bore sizes: 50mm ~ 100mm
  • Mounting types: basic
  • Auto switch capable

Specifications

  • Actuator Type
    Rotary
  • Shaft Type
    Single Shaft
  • Angle of Rotation
    180 °
  • Body Size
    100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text