Overview
Mfr description
PF2M711-C8-BW-M DIGITAL FLOW SWITCH
Specifications
- DisplayIntegrated
- Country of OriginJP
- SeriesPFM
- Weight75 g
- Flow Adjustment ValveStraight
- Port Size8 diameter
- Rated Flow Range1 to 100 L/min
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data