Specifications
Dimensions
- Port SizeNPT 1/4
- Weight113 g
Details
- Country of OriginJP
- DisplayIntegrated
- Flow Adjustment ValveWith flow adjustment valve, straight
- Rated Flow Range1 to 100 L/min
- SeriesPFM
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)