1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
NVZM450-N01-30Y
Mechanical Valve with Standard Internal Pilot, Push Button (Mushroom)
Mi Item #
09695499
MFR #
NVZM450-N01-30Y
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Pneumatics
Pneumatic Valves and Manifolds
Manual and Mechanical Air Control Valves
SMC CORP OF AMERICA NVZM450-N01-30Y
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
NVZM450-N01-30Y
Mechanical Valve with Standard Internal Pilot, Push Button (Mushroom)
Mi Item #
09695499
MFR #
NVZM450-N01-30Y
Mfr description
NVZM450-N01-30Y VALVE, MECH'L (YELLOW)
Fluid: air, inert gas
Operating pressure: 0.15 to 1.0MPa
Ambient and fluid temp: -5° to 60°C (no freezing)
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Weight
190 g
Details
Actuator Type
Push Button (Mushroom)
Country of Origin
JP
Pilot Type
Standard Internal Pilot
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items