Specifications
Dimensions
- Port SizeNPT 1/8
- Weight135 g
Details
- Country of OriginJP
- DisplayRemote sensor unit
- Piping Entry DirectionStraight
- Rated Flow Range0.2 to 10 (5) L/min
- SeriesPFM
Overview
Mfr description
PFM510S-N01-1-V 2-COLOR DIGITAL FLOW