Motion
ML1C40G-500H
ML1C40G-500H
MI ITEM #09695702
MFR #ML1C40G-500H
Price$1,678.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ML1C40G-500H
MI ITEM #09695702
MFR #ML1C40G-500H

Mfr description
ML1C40G-500H
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,678.86/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Adjuster Option
    H (Shock Absorber + 2 Adjusting Units)
  • Body Type
    Rodless
  • Country of Origin
    JP
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    H
  • Lock Type
    Brake
  • Locking Position
    Intermediate
  • Operating Pressure Range
    0.8 to 0.1 MPa
  • Options Included
    2 Adjusting Units, Shock Absorber
  • Product Type
    Locking Air Cylinders
  • Safety Options
    Brake
  • Series
    ML1
  • Type
    Rodless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)