Overview
Mfr description
CDG5XA100TNSV-254-X6011
Specifications
- Bore Diameter100 mm
- Stroke
- Mounting TypeMP1 Double Rear Clevis
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data