Specifications
Dimensions
- Bore Diameter1.9690 in
Details
- Body OptionProfile Barrel
- Body TypeTie-Rod
- Cylinder StyleTie-Rod
- Cylinder SuffixZ
- MagnetWith Magnet
- Product TypeTie Rod Air Cylinders
- SeriesMB1-Z
- TypeTie-Rod
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)